Skip Content
FLASHLIGHT STINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT STINGER

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT75001
  • Mfr. Model # 75001
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Technical Specs

  • Number of Batteries 1
  • Length 7-1/2"
  • Includes Charger Holder, AC Cord, Spare Lamp
  • Batteries Included Yes
  • Item Industrial Handheld Flashlight
  • Lamp Type Xenon
  • Replacement Lamp 75914
  • Lumens 90
  • Standards UL
  • Switch Type Push Button
  • Safety Rating Class 1 Div 2 Class 2 Div 2 Group A,B,C,D,T1,F,G,T3
  • Lens Material Polycarbonate
  • Body Colour Black
  • Body Dia. 1.08"
  • Light Output Modes High
  • Beam Distance 210 m
  • Rechargeable Yes
  • Peak Beam Intensity 11,000
  • Water Penetration Rating IPX4
  • Battery Burn Time 1 hr.
  • Lamp Life 30 hr.
  • Weight with Batteries 0.63 lbs.
  • Green Environmental Attribute Product is Rechargeable
  • Drop Rating 2.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type NiCd
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size Proprietary
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 50 - 99
  • Run Time on High Setting 1.3 hr.
  • Maximum Lumens Output 90
  • Flashlight Beam Type Adjustable
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list