FLASHLIGHT STINGER W AC/DC - 2 CHAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLASHLIGHT STINGER W AC/DC - 2 CHAR

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT75014
  • Mfr. Model # 75014
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Stinger rechargeable flashlight with steady charger. Virtually indestructible machine aircraft aluminum body. System includes flashlight, battery pack, two charger holders and two cords (120V AC and 12V DC).

Technical Specs

  • Includes AC/DC Chargers, Holders, (2) Cords
  • Number of Batteries 1
  • Item Industrial Handheld Flashlight
  • Length 7-3/8"
  • Batteries Included Yes
  • Lumens 90
  • Replacement Lamp 75914
  • Switch Type Head Push Button
  • Safety Rating Class 1 Div. 2, Group A, B, C, D
  • Standards Meets Applicable European Community Directives
  • Body Colour Black
  • Lens Material Polycarbonate
  • Light Output Modes Single
  • Body Dia. 1.08"
  • Rechargeable Yes
  • Beam Distance 210 m
  • Battery Burn Time 1 hr.
  • Lamp Life 50,000 hr.
  • Peak Beam Intensity 11,000 Cd
  • Water Penetration Rating IPX4
  • Weight with Batteries 10 oz.
  • Safety Rated Class I, Div. 2
  • Drop Rating 2.0 m
  • Flashlight Battery Type NiCd
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size Proprietary
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 50 - 99
  • Run Time on High Setting 1.3 hr.
  • Maximum Lumens Output 90
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Adjustable
  • Flashlight Body Material Aluminum

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list