Skip Content
FLASHLIGHT STEALTH W/PL SHROUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT STEALTH W/PL SHROUD

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2400PL
  • Mfr. Model # 2400PL
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Includes Instructions Batteries Lanyard
  • Item Industrial Handheld Flashlight
  • Length 6.49"
  • Number of Batteries 4
  • Batteries Included Yes
  • Lumens 45
  • Replacement Lamp 2404
  • Switch Type One-handed Safety Switch
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class Ii, Div 2, Groups F and G Class Iii
  • Lens Material Polycarbonate
  • Standards ETL, CSA
  • Body Colour Photoluminescent
  • Light Output Modes High
  • Rechargeable No
  • Beam Distance 125 m
  • Peak Beam Intensity 3934 Cd
  • Water Penetration Rating Ipx7
  • Lamp Life 30 hr.
  • Battery Burn Time 3 hr. 45 min.
  • Weight with Batteries 7.1 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.75"
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 0 - 49
  • Run Time on High Setting 3.7 hr.
  • Maximum Lumens Output 45
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list