Skip Content
FLASHLIGHT STEALTH CARD W/BATT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT STEALTH CARD W/BATT OR

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2400C-OR
  • Mfr. Model # 2400C-OR
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1214
  • Shipping Weight 0.51 lbs

Product Details

Stealthlite flashlight, ABS body with polycarbonate lens, water-resistant, peak beam candlepower 10000, length 6-1/2 in., orange, Class 1 Div. 1 approved. Features laser spot Xenon lamp module. Operates 4 hr. on 4 AA-cell alkaline batteries (included).

Technical Specs

  • Includes Instructions Batteries Lanyard
  • Item Industrial Handheld Flashlight
  • Number of Batteries 4
  • Length 6.49"
  • Batteries Included Yes
  • Lumens 45
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class Ii, Div 2, Groups F and G Class Iii
  • Switch Type One-handed Safety Switch
  • Lens Material Polycarbonate
  • Body Colour Orange
  • Light Output Modes High
  • Rechargeable No
  • Standards ETL, CSA
  • Beam Distance 125 m
  • Peak Beam Intensity 3934 Cd
  • Water Penetration Rating Ipx7
  • Lamp Life 30 hr.
  • Battery Burn Time 3 hr. 45 min.
  • Weight with Batteries 7.1 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Replacement Lamp 2404
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.75"
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 0 - 49
  • Run Time on High Setting 3.7 hr.
  • Maximum Lumens Output 45
  • Flashlight Beam Type Fixed
  • Flashlight Grade Industrial

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list