FLASHLIGHT INCAN 45 LUMEN CID1 4XAA BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT INCAN 45 LUMEN CID1 4XAA BLK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2400C-BK
  • Mfr. Model # 2400BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1214
  • Shipping Weight 0.51 lbs

Product Details

Stealthlite flashlight, ABS body with polycarbonate lens, water-resistant, peak beam candlepower 10000, length 6-1/2 in., black, Class 1 Div. 1 approved. Features laser spot Xenon lamp module. Operates 4 hrs. on 4 AA-cell alkaline batteries (included).

Technical Specs

  • Includes Instructions Batteries Lanyard
  • Item Industrial Handheld Flashlight
  • Length 6.49"
  • Batteries Included Yes
  • Number of Batteries 4
  • Lumens 45
  • Replacement Lamp 2404
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class Ii, Div 2, Groups F and G Class Iii
  • Switch Type One-handed Safety Switch
  • Standards ETL, CSA
  • Body Colour Black
  • Light Output Modes High
  • Lens Material Polycarbonate
  • Rechargeable No
  • Beam Distance 125 m
  • Peak Beam Intensity 3934 Cd
  • Battery Burn Time 3 hr. 45 min.
  • Lamp Life 30 hr.
  • Weight with Batteries 7.1 oz.
  • Water Penetration Rating Ipx7
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.75"
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 0 - 49
  • Run Time on High Setting 3.7 hr.
  • Maximum Lumens Output 45
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list