FLASHLIGHT SL-20XP/LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT SL-20XP/LED

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT25121
  • Mfr. Model # 25121
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.58 lbs

Technical Specs

  • Batteries Included Yes
  • Item Industrial Handheld Flashlight
  • Number of Batteries 1
  • Includes Light, AC Charge Cord, Charge Sleeve
  • Length 13.2"
  • Replacement Lamp 25127
  • Lumens 120 / 20
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Light Output Modes High / Low
  • Body Colour Orange
  • Body Dia. 1.50"
  • Rechargeable Yes
  • Peak Beam Intensity 16,000 Halogen/200 LED
  • Water Penetration Rating IPX4
  • Beam Distance 28/253 m
  • Weight with Batteries 1.1 lbs.
  • Lamp Life 100,000 hr.
  • Battery Burn Time 40 hr.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type NiCd
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size Proprietary
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Lumens Range 100 - 249
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 120
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list