FLASHLIGHT SCORPION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT SCORPION

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT85001
  • Mfr. Model # 85001
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1223
  • Shipping Weight 0.37 lbs

Product Details

The Scorpion(R) is a bright lightweight tactical light that features a rubberized grip and a tail cap switch. The Scorpion features a 6 V adjustable focus Xenon bulb that provides up to 7,900 peak beam candlepower. Compact and extremely durable.

Technical Specs

  • Length 5.1"
  • Number of Batteries 2
  • Includes Rubber Sleeve, Adjustable Focus
  • Item Scorpion(R)
  • Batteries Included Yes
  • Lumens 78
  • Switch Type Tailcap Push Button
  • Standards CE
  • Lens Material Polycarbonate
  • Body Colour Black
  • Light Output Modes Single
  • Beam Distance 178 m
  • Lamp Life 100,000 hr.
  • Water Penetration Rating Ipx4
  • Battery Burn Time 1.2 hr.
  • Weight with Batteries 4.5 oz.
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR123A
  • Replacement Lamp Mfr. No. 85914
  • Manufacturers Warranty Length Limited Lifetime
  • Body Dia. 0.94"
  • Peak Beam Intensity 79,000 Cd
  • Lumens Range 250 - 449
  • Drop Rating 1.0 m
  • Run Time on High Setting 1.3 hr.
  • Maximum Lumens Output 78
  • Flashlight Grade Tactical

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list