FLASHLIGHT SCORPION LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT SCORPION LED

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT85010
  • Mfr. Model # 85010
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1223
  • Shipping Weight 0.39 lbs

Product Details

The Scorpion LED features a 1 watt super high-flux LED. Compact and extremely durable.

Technical Specs

  • Item Scorpion(R) LED
  • Batteries Included Yes
  • Number of Batteries 2
  • Length 5.6"
  • Lumens 160
  • Switch Type Push Button
  • Body Colour Black
  • Light Output Modes High
  • Lens Material Glass
  • Body Dia. 0.94"
  • Beam Distance 190 m
  • Peak Beam Intensity 9000 Cd
  • Rechargeable No
  • Water Penetration Rating Ipx4
  • Battery Burn Time 3-1/2 hr.
  • Weight with Batteries 5 oz.
  • Lamp Life 50,000 hr.
  • Safety Rated Not Safety Rated
  • Drop Rating 3.0 m
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR123A
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Rubber Sleeve
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI / Nema Fl1, Meets Applicable European Community Directives
  • Lumens Range 100 - 249
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 160
  • Flashlight Grade Tactical
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list