Skip Content
FLASHLIGHT SAFETY 2CELL WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT SAFETY 2CELL WATERPROOF

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS2217
  • Mfr. Model # 2217
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1219
  • Shipping Weight 0.3 lbs

Product Details

Waterproof safety flashlight, 2-cell D size.

Technical Specs

  • Item Safety Approved Flashlight
  • Length 8.125"
  • Number of Batteries 2
  • Batteries Included No
  • Lumens 11
  • Safety Rating Class 1 2 3 Div 1, Class 1 2 3 Div 2
  • Switch Type Sliding Switch
  • Body Colour Orange
  • Beam Distance 88 m
  • Lens Material Tuflexx
  • Light Output Modes Single
  • Lamp Life 15 hr.
  • Battery Burn Time 15 hr.
  • Weight with Batteries 4.9 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Includes S-biner Clip
  • Standards Ul
  • Body Dia. 6.5"
  • Safety Rated Class I, Div. 1
  • Lumens Range 50 - 99
  • Run Time on High Setting 15 hr.
  • Flashlight Grade Industrial
  • Rechargeable No
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic
  • Flashlight Grouping Type Handheld Flashlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list