Skip Content
FLASHLIGHT SAFETY 2AA 3LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT SAFETY 2AA 3LED

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRMS2AALED
  • Mfr. Model # MS2AALED
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1219
  • Shipping Weight 0.18 lbs

Product Details

Anti-static chemical resistant polypropylene body. Shatterproof lens and non-roll feature. Run time 17 hours (2 AA) and 80 hours (2 D). Intrinsically safe for use in hazardous locations Class 1 groups A, B, C, D, Class 2 Groups E, F and G and Class 3.

Technical Specs

  • Length 151.6mm
  • Item Industrial Handheld Flashlight
  • Batteries Included No
  • Lamp Type LED
  • Lumens 40
  • Number of Batteries 2
  • Safety Rating Class 1 Div 1
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Body Colour Safety Orange and Black
  • Standards Ul, Msha, Atex, Iece
  • Body Dia. 2.38"
  • Light Output Modes High
  • Rechargeable No
  • Beam Distance 52 m
  • Peak Beam Intensity 676 Cd
  • Water Penetration Rating Ipx7
  • Battery Burn Time 12 hr.
  • Lamp Life Life Time
  • Weight with Batteries 16 oz.
  • Drop Rating 1.0 m
  • Safety Rated Class I, Div. 1
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 0 - 49
  • Run Time on High Setting 12 hr.
  • Maximum Lumens Output 40
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list