Skip Content
Discontinued with Replacement
FLASHLIGHT SABRELITE W/PL SHROUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT SABRELITE W/PL SHROUD

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2000PL
  • Mfr. Model # 2000PL
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs
Suggested Replacement Product
FLASHLIGHT SUPER SABRELITE CARD YW

Price: NA

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 7.79"
  • Number of Batteries 3
  • Batteries Included No
  • Lumens 53
  • Replacement Lamp 2004
  • Safety Rating Class 1, Div. 2
  • Switch Type Twist Head
  • Lens Material Nylon
  • Standards UL, FM, CSA
  • Light Output Modes High
  • Body Colour Yellow
  • Body Dia. 1.90"
  • Rechargeable No
  • Beam Distance 158 m
  • Peak Beam Intensity 6,234
  • Lamp Life 50,000 hr.
  • Battery Burn Time 5 hr.
  • Weight with Batteries 12.8 oz.
  • Water Penetration Rating IPX7
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size C
  • Includes Photoluminescent Shroud
  • Manufacturers Warranty Length Limited Lifetime
  • Safety Rated Class I, Div. 1
  • Lumens Range 50 - 99
  • Maximum Lumens Output 53
  • Run Time on High Setting 5 hr.
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list