Skip Content
FLASHLIGHT RESCUE AVIATION BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT RESCUE AVIATION BX

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT14066
  • Mfr. Model # 14066
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Includes (2) Batteries
  • Item Tactical Handheld Flashlight
  • Length 2-11/32"
  • Number of Batteries 2
  • Batteries Included Yes
  • Switch Type Compound On-Off Mode Selector, Rubber Dome Actuator, 4-Position Pull-to-Turn Locking Rotary Selector Knob
  • Standards Meets Applicable European Community Directives
  • Lens Material Polycarbonate
  • Light Output Modes 5
  • Body Colour Coyote
  • Beam Distance White: 69 mBlue: 23 mGreen: 16 m
  • Water Penetration Rating IPX7 (1 m for 30 min.)
  • Body Dia. 1.08"
  • Battery Burn Time White: 5-1/2 hr. (High), 45 hr. (Med), 100+ hr. (Low), 10 hr. (Strobe)IR: 24 hr. (High), 140 hr. (Med), 200+ hr. (Low), 40 hr. (Strobe)Blue: 24 hr. (High), 140 hr. (Med), 150+ hr. (Low), 30 hr. (Strobe)Green: 16 hr. (High), 140 hr. (Med), 150+ hr. (Low), 30 hr. (Strobe)
  • Lamp Life White: 50,000 hr.IR: 100,000 hr.Blue: 100,000 hr.Green: 100,000 hr.
  • Weight with Batteries 5.02 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list