FLASHLIGHT RECHRGBL YLW/BLK LED 400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT RECHRGBL YLW/BLK LED 400

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHR8
  • Mfr. Model # 5RHR8
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Rechargeable LED worklight, 400 lumens, 2 hour battery burn time, NiMH rechargeable battery, ABS plastic body, colour yellow/black, length 13.6 inch, diameter 1.9 inch, magnet on back of worklight, includes AC and DC charging adapters, side mounted push button switch.

Technical Specs

  • Includes AC Charger
  • Item Rechargavle LED Worklight
  • Length 13-5/8"
  • Lens Material Polycarbonate
  • Lumens 400
  • Colour Black/Yellow
  • Cord Length Cordless
  • Handle Rubber
  • Rechargeable Yes
  • Power Source NiMH Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list