Skip Content
FLASHLIGHT RECHARGEABLE SL-20X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT RECHARGEABLE SL-20X

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT26010
  • Mfr. Model # 26010
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Includes Flashlight, Rechargeable Battery Pack, Two Charger Holders and Two Cords
  • Item Industrial Handheld Flashlight
  • Length 13"
  • Number of Batteries 1
  • Batteries Included Yes
  • Lamp Type Halogen
  • Lumens 180
  • Switch Type Push Button
  • Replacement Lamp 20110
  • Body Colour Black
  • Lens Material Polycarbonate
  • Body Dia. 1.50"
  • Light Output Modes High
  • Beam Distance 390 m
  • Rechargeable Yes
  • Peak Beam Intensity 38,000
  • Lamp Life 100 hr.
  • Water Penetration Rating IPX4
  • Battery Burn Time 1.5 hr.
  • Green Environmental Attribute Product is Rechargeable
  • Weight with Batteries 1.8 lbs.
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type NiCd
  • Flashlight Battery Size Proprietary
  • Flashlight Grouping Type Handheld Flashlight
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Manufacturers Warranty Length Limited Lifetime
  • Maximum Lumens Output 180
  • Flashlight Grade Industrial
  • Lumens Range 100 - 249
  • Run Time on High Setting 1.8 hr.
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list