Skip Content
FLASHLIGHT RECHARGEABLE 12V BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT RECHARGEABLE 12V BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2450-12VBK
  • Mfr. Model # 2450-12VBK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Product Details

Pelican rechargeable Stealthlite system. Available in AC or DC. 15,000 candle power, watertight to 500 feet. High Capacity Ni-Cad battery pack. Burn time 4 hours per charge.

Technical Specs

  • Length 6.5"
  • Item Industrial Handheld Flashlight
  • Number of Batteries 4
  • Batteries Included Yes
  • Includes Instructions Rechargeable Battery Charging Cord Charger Base Lanyard
  • Body Material ABS
  • Lamp Type Incandescent (xenon)
  • Lumens 35
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class Ii, Div 2, Groups F and G Class Iii
  • Replacement Lamp 2404
  • Standards CSA, FM
  • Switch Type One-handed Safety Switch
  • Body Colour Yellow
  • Lens Material Polycarbonate
  • Rechargeable Yes
  • Peak Beam Intensity 3735 Cd
  • Light Output Modes High
  • Beam Distance 122 m
  • Impact Resistance No
  • Water Penetration Rating Ipx7
  • Lamp Life 30 hr.
  • Green Environmental Attribute Product is Rechargeable
  • Battery Burn Time 3 hr. 30 min.
  • Weight with Batteries 7.8 oz.
  • Focus Fixed
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type NiMH
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.75"
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Run Time on High Setting 3.5 hr.
  • Lumens Range 0 - 49
  • Maximum Lumens Output 35
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List