Skip Content
FLASHLIGHT, PROTAC HL HEADLAMP, BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT, PROTAC HL HEADLAMP, BLK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT61304
  • Mfr. Model # 61304
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1226
  • Shipping Weight 0.61 lbs

Technical Specs

  • Batteries Included Yes
  • Item High Lumen Headlamp
  • Number of Batteries 2
  • Lamp Type C4 LED
  • Lumens 635 (high), 105 (medium), 20 (low)
  • Switch Type Push Button
  • Mounting Type Strap
  • Standards European Community Directives
  • Lens Material PolycarboNAte
  • Body Colour Black
  • Rechargeable No
  • Light Output Modes High / Medium / Low
  • Peak Beam Intensity 7400 / 250 Cd
  • Body Dia. 1.20"
  • Beam Distance 184 m (high), 76 m (medium), 33 m (low)
  • Weight with Batteries 6.6 oz.
  • Water Penetration Rating Ipx4
  • Lamp Life 50,000 hr.
  • Battery Burn Time High - 1.45 hr. Medium - 8 hr. Low - 36 hr.
  • Drop Rating 1.0 m
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Size CR123A
  • Flashlight Battery Type Lithium-Ion
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 450 - 750
  • Flashlight Grade Industrial
  • Run Time on High Setting 1.7 hr.
  • Maximum Lumens Output 540
  • Safety Rated Not Safety Rated
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list