!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT, PROTAC HL, BLACK

FLASHLIGHT, PROTAC HL, BLACK

STREAMLIGHT

FLASHLIGHT, PROTAC HL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, PROTAC HL, BLACK

FLASHLIGHT, PROTAC HL, BLACK

STREAMLIGHT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SLT88047
  • Mfr. Model # 88047
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.644 lbs

Technical Specs

  • Item Protac Hl(R)
  • Number of Batteries 3
  • Body Colour Black
  • Lighting Technology LED
  • Drop Rating 1.0 m
  • Includes (3) CR123A Lithium Batteries
  • Lens Material Glass
  • Battery Size CR123A
  • Rechargeable No
  • Body Material Aircraft Aluminium
  • Weight with Batteries 5.6 oz.
  • Switch Type Push Button
  • Lamp Life 50,000 hr.
  • Standards European Community Directives

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list