Skip Content
FLASHLIGHT PROTAC 2AAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT PROTAC 2AAA

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT88039
  • Mfr. Model # 88039
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1232
  • Shipping Weight 0.34 lbs

Product Details

ProTac 2 AAA pen light. High, low and strobe function. IPX& rated waterproof to 1 meter for 30 minutes. Lumens high/low: 80/10, runtime high/low: 1.5 min./30 hrs. Beam distance high/low: 80 m/28 m, peak beam intensity high/low: 1,550/200.

Technical Specs

  • Item Tactical Light
  • Length 5.62"
  • Number of Batteries 2
  • Batteries Included Yes
  • Candle Power 1550 Cd
  • Includes Pocket Clip
  • Lens Material Glass
  • Lumens 80
  • Switch Type Push Button Tactical Tailswitch
  • Body Colour Black
  • Battery Burn Time 1 hr. 30 min.
  • Water Penetration Rating Ipx7
  • Light Output Modes 80 (high), 10 (low)
  • Beam Distance 80 M
  • Lamp Life 50,000 hr.
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Standards ANSI/NEMA FL1-2009, Meets Applicable European Community Directives
  • Body Dia. 0.72"
  • Lumens Range 50 - 99
  • Maximum Lumens Output 80
  • Flashlight Grade Industrial
  • Special Light Output Mode Strobe

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list