Skip Content
Discontinued with Replacement
FLASHLIGHT POLYSTINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT POLYSTINGER

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT76000
  • Mfr. Model # 76000
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs
Suggested Replacement Product
POLYSTINGER LED- YLW- LIGHT ONLY

Price: NA

Technical Specs

  • Includes Spare Lamp
  • Item Rechargeable Flashlight
  • Length 7.34"
  • Number of Batteries 1
  • Batteries Included Yes
  • Switch Type Push Button
  • Lumens 90
  • Safety Rating Class 1 Div 2
  • Lens Material Polycarbonate
  • Standards UL
  • Body Dia. 1.75"
  • Beam Distance 210 m
  • Light Output Modes Single
  • Body Colour Yellow
  • Water Penetration Rating IPX4
  • Weight with Batteries 8.7 oz.
  • Lamp Life 30 hr.
  • Battery Burn Time 1 hr.
  • Flashlight Battery Type NiCd
  • Flashlight Battery Size 18 V
  • Run Time on High Setting 1 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 90
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list