Skip Content
FLASHLIGHT POLYSTINGER YW W AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT POLYSTINGER YW W AC/DC

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT76014
  • Mfr. Model # 76014
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Product Details

Polystinger rechargeable flashlight system. Super tough non-conductive nylon polymer body. Includes flashlight, battery pack, 2 holders and 10 hour AC/DC charger. Colour-yellow

Technical Specs

  • Item Flashlight
  • Includes (2) Holders, Charge Cords, Spare Lamp
  • Length 7-11/32"
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 90
  • Safety Rating Ul Listed for Class I, Ii Division 2
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Light Output Modes 1
  • Water Penetration Rating Ipx4
  • Beam Distance 210 m
  • Body Colour Yellow
  • Battery Burn Time 1-1/4 hr.
  • Lamp Life 30 hr.
  • Weight with Batteries 8.7 oz.
  • Flashlight Battery Size 3.6 V
  • Flashlight Battery Type NiCd
  • Replacement Lamp 75914
  • Manufacturers Warranty Length Limited Lifetime
  • Standards UL, ANSI/NEMA FL1-2009, Meets Applicable European Community Directives
  • Body Dia. 1.67"
  • Rechargeable Yes
  • Peak Beam Intensity 1100cd
  • Drop Rating 2.0 m
  • Safety Rated Class I, Div. 2
  • Maximum Lumens Output 90
  • Lumens Range 50 - 99
  • Flashlight Grade Industrial

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list