FLASHLIGHT LED 90 LUMEN 2XCR123 YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT LED 90 LUMEN 2XCR123 YLW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC3330C-YW
  • Mfr. Model # 3330YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1222
  • Shipping Weight 0.32 lbs

Product Details

Weight Xenoy polymer that's corrosion proof, resistant to extreme temperatures, and extremely strong. It uses a 1 watt LED and is powered by 2 CR123 lithium cells (included). Colour yellow. A black oxide coated steel clip is built in and the one-handed tail switch activates the 3330 on, for constant light or momentary blink.

Technical Specs

  • Includes Instructions Batteries
  • Length 5.27"
  • Item Tactical Handheld Flashlight
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 90
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Beam Distance 88 m
  • Light Output Modes High
  • Rechargeable No
  • Peak Beam Intensity 1959 Cd
  • Battery Burn Time 4 hr. 45 min.
  • Water Penetration Rating Ipx4
  • Lamp Life 10,000 hr.
  • Weight with Batteries 3.45 oz.
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR123
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.25"
  • Drop Rating 1.5 m
  • Lumens Range 50 - 99
  • Run Time on High Setting 4.7 hr.
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Maximum Lumens Output 90
  • Standards ANSI/NEMA FL1
  • Safety Rated Not Safety Rated
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list