Skip Content
Discontinued with Replacement
FLASHLIGHT P7QC MULT COLR 4AAA 220L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT P7QC MULT COLR 4AAA 220L

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880165
  • Mfr. Model # 880165
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs
Suggested Replacement Product
FLASHLIGHT LED MAG-TAC TL 2-CR123

Price: NA

Technical Specs

  • Item General Purpose Flashlight
  • Includes Lanyard/Sheath
  • Length 5-1/4"
  • Batteries Included Yes
  • Number of Batteries 4
  • Lens Material Polymethyl Methacrylate
  • Standards NEMA/ANSI FL 1
  • Switch Type Button
  • Body Colour Black
  • Light Output Modes 2
  • Beam Distance 60 m/20 m
  • Water Penetration Rating IPX4
  • Weight with Batteries 176 g
  • Battery Burn Time 3 hr./25 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list