Skip Content
FLASHLIGHT MITYLITE TLSWITCH YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT MITYLITE TLSWITCH YELLOW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2430C-YW
  • Mfr. Model # 2430C-YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Instructions Batteries
  • Length 6.5"
  • Number of Batteries 4
  • Batteries Included Yes
  • Item Industrial Handheld Flashlight
  • Lumens 70
  • Standards Ul
  • Replacement Lamp 2424
  • Switch Type Push Button
  • Safety Rating Class I, Division 2, Groups A, B, C, and D
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Light Output Modes High
  • Rechargeable No
  • Beam Distance 104 m
  • Water Penetration Rating Ipx4
  • Peak Beam Intensity 2766 Cd
  • Battery Burn Time 2 hr. 15 min.
  • Lamp Life 30 hr.
  • Weight with Batteries 6.1 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.25"
  • Drop Rating 1.5 m
  • Run Time on High Setting 2.2 hr.
  • Safety Rated Class I, Div. 2
  • Lumens Range 50 - 99
  • Maximum Lumens Output 70
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list