Skip Content
FLASHLIGHT MITYLITE BENDER WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT MITYLITE BENDER WHITE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1900C-WH
  • Mfr. Model # 1900C-WH
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Mitylite 2 AAA Laser Spot Xenon professional flashlight. Made of hi-impact Xenoy resin. Includes: shirt clip, laser spot lamp module, 2 AAA-cell alkaline batteries and Litebender. Submersible to 500 ft. Peak beam candlepower 6,000. Length: 4-3/4 in.

Technical Specs

  • Length 4.09"
  • Item Handheld Flashlight
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 11
  • Switch Type Twisting Lens Shroud
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class II, Div 2, Groups F and G Class III.
  • Standards CSA
  • Lens Material Polycarbonate (Pc)
  • Body Colour White
  • Light Output Modes High
  • Beam Distance 45 m
  • Water Penetration Rating Ipx7
  • Battery Burn Time 1 hr. 30 min.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Replacement Lamp 1904
  • Body Dia. 0.5"
  • Peak Beam Intensity 571 cd
  • Lamp Life 30 hr.
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 0 - 49
  • Run Time on High Setting 1.5 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 11
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list