Skip Content
FLASHLIGHT MITYLITE BENDER ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT MITYLITE BENDER ORANGE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1900C-OR
  • Mfr. Model # 1900C-OR
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1232
  • Shipping Weight 0.1 lbs

Product Details

Mitylite 2 AAA Laser Spot Xenon professional flashlight. Made of hi-impact Xenoy resin. Includes: shirt clip, laser spot lamp module, 2 AAA-cell alkaline batteries and Litebender. Submersible to 500 ft. Peak beam candlepower 6,000. Length: 4-3/4 in.

Technical Specs

  • Item Handheld Flashlight
  • Length 4.09"
  • Number of Batteries 2
  • Batteries Included Yes
  • Lamp Type Incandescent (xenon)
  • Lumens 11
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class II, Div 2, Groups F and G Class III.
  • Standards CSA
  • Switch Type Twisting Lens Shroud
  • Lens Material Polycarbonate (Pc)
  • Light Output Modes High
  • Beam Distance 45 m
  • Body Colour Orange
  • Water Penetration Rating Ipx7
  • Battery Burn Time 1 hr. 30 min.
  • Lamp Life 30 hr.
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Replacement Lamp 1904
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 0.5"
  • Peak Beam Intensity 571 cd
  • Safety Rated Class I, Div. 2
  • Lumens Range 0 - 49
  • Run Time on High Setting 1.5 hr.
  • Drop Rating 1.5 m
  • Maximum Lumens Output 11
  • Flashlight Beam Type Fixed
  • Flashlight Grade Industrial

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list