FLASHLIGHT  INCAND 11 LUMEN 2XAAA GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT INCAND 11 LUMEN 2XAAA GRN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1900C-GR
  • Mfr. Model # 1900GR
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1232
  • Shipping Weight 0.11 lbs

Product Details

Mitylite 2 AAA Laser Spot Xenon professional flashlight. Made of hi-impact Xenoy resin. Includes: shirt clip, laser spot lamp module, 2 AAA-cell alkaline batteries and Litebender. Submersible to 500 ft. Peak beam candlepower 6,000. Length: 4-3/4 in.

Technical Specs

  • Length 4.09"
  • Item Handheld Flashlight
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 11
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class II, Div 2, Groups F and G Class III.
  • Standards CSA
  • Lens Material Polycarbonate (Pc)
  • Switch Type Twisting Lens Shroud
  • Body Colour Green
  • Light Output Modes High
  • Beam Distance 45 m
  • Water Penetration Rating Ipx7
  • Battery Burn Time 1 hr. 30 min.
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AAA
  • Body Dia. 0.5"
  • Lamp Life 30 hr.
  • Lumens Range 0 - 49
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 11
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Includes Batteries

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list