Skip Content
FLASHLIGHT MINI TACTICAL LED AAA BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT MINI TACTICAL LED AAA BK

NIGHTSTICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35HY76
  • Mfr. Model # 35HY76
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length 5-1/2"
  • Item Mini Tactical Light
  • Number of Batteries 2
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 100 (High), 60 (Medium), 30 (Low)
  • Switch Type Push-Button
  • Lens Material Polycarbonate
  • Body Colour Black
  • Light Output Modes 5
  • Battery Burn Time 1-1/2 hr./3 hr./4-1/2 hr./2 hr.
  • Beam Distance 51 m
  • Water Penetration Rating IPX7
  • Lamp Life 50,000 hr.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Mini Flashlight
  • Includes Pocket Clip
  • Candle Power 667 cd

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list