Skip Content
FLASHLIGHT MINI TACTICAL LED AAA BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT MINI TACTICAL LED AAA BK

NIGHTSTICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35HY72
  • Mfr. Model # 35HY72
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Length 5-13/32"
  • Item Mini Tactical Light
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 100
  • Switch Type Push-Button
  • Lens Material Polycarbonate
  • Body Colour Black
  • Beam Distance 44 m
  • Light Output Modes 2
  • Battery Burn Time 1-1/2 hr.
  • Lamp Life 50,000 hr.
  • Water Penetration Rating IPX4
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Mini Flashlight
  • Includes Pocket Clip
  • Candle Power 484 cd

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list