FLASHLIGHT MINI TACTICAL LED AA BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT MINI TACTICAL LED AA BK

NIGHTSTICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35HY77
  • Mfr. Model # 35HY77
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Length 6"
  • Number of Batteries 2
  • Item Mini Tactical Light
  • Batteries Included Yes
  • Lumens 200 (High), 90 (Medium), 45 (Low)
  • Switch Type Push-Button
  • Lens Material Polycarbonate
  • Body Colour Black
  • Light Output Modes 5
  • Beam Distance 100 m
  • Water Penetration Rating IPX7
  • Lamp Life 50,000 hr.
  • Battery Burn Time 1-1/2 hr./4 hr./6 hr./2 hr.
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Mini Flashlight
  • Includes Pocket Clip
  • Candle Power 2,486 cd

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list