Skip Content
FLASHLIGHT MINI TACTICAL LED AA BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT MINI TACTICAL LED AA BK

NIGHTSTICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35HY75
  • Mfr. Model # 35HY75
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Mini Tactical Light
  • Length 15-19/32"
  • Number of Batteries 2
  • Lamp Type LED
  • Batteries Included Yes
  • Lumens 140
  • Switch Type Push-Button
  • Body Colour Black
  • Beam Distance 68 m
  • Battery Burn Time 1-1/2 hr.
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes 2
  • Lamp Life 50,000 hr.
  • Flashlight Grouping Type Mini Flashlight
  • Flashlight Battery Size AA
  • Includes Magnetic Base, Lanyard
  • Candle Power 1,173 cd

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list