Skip Content
FLASHLIGHT MINI TACTICAL LED AA BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT MINI TACTICAL LED AA BK

NIGHTSTICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35HY74
  • Mfr. Model # 35HY74
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Number of Batteries 2
  • Item Mini Tactical Light
  • Length 5-19/32"
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 140
  • Switch Type Push-Button
  • Body Colour Black
  • Lens Material Polycarbonate
  • Light Output Modes 2
  • Beam Distance 68 m
  • Water Penetration Rating IPX4
  • Battery Burn Time 1-1/2 hr.
  • Lamp Life 50,000 hr.
  • Flashlight Grouping Type Mini Flashlight
  • Flashlight Battery Size AA
  • Includes Pocket Clip
  • Candle Power 1,173 cd

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list