FLASHLIGHT MINI MAG-LITE AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT MINI MAG-LITE AA

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTM2A01L
  • Mfr. Model # M2A01L
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1224
  • Shipping Weight 0.435 lbs

Product Details

Mini Mag-Lite(R) AA presentation box includes: a Mini Mag-Lite(R) AA flashlight and two alkaline AA batteries.

Technical Specs

  • Item Flashlight
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Length 5-3/4"
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 14
  • Candle Power 2305 Cd
  • Body Colour Black
  • Beam Distance 96 M
  • Battery Burn Time 5 hr. 15 min.
  • Water Penetration Rating Ipx4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list