FLASHLIGHT MINI MAG-LITE AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT MINI MAG-LITE AA

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTM2A016
  • Mfr. Model # M2A016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1217
  • Shipping Weight 0.32 lbs

Product Details

Black Mini Mag-Lite AA flash light.

Technical Specs

  • Item Mini Maglite(R) 2 Cell AA Flashlight
  • Batteries Included Included
  • Lumens 14 Lm
  • Switch Type Twist Switch
  • Replacement Lamp Lm2a001
  • Length 5 - 3/4"
  • Lens Material Polycarbonate
  • Number of Batteries 2
  • Body Dia. 1"
  • Body Colour Black
  • Light Output Modes High
  • Rechargeable No
  • Beam Distance 96 m
  • Water Penetration Rating Ipx4
  • Battery Burn Time 5-1/4 hr.
  • Weight with Batteries 3.78 oz.
  • Drop Rating 1.0 m
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Peak Beam Intensity 2305 Cd
  • Flashlight Grade Industrial
  • Flashlight Beam Type Flood, Spot

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list