FLASHLIGHT MILITARY LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT MILITARY LED

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRMIL2G21L
  • Mfr. Model # MIL2G21L
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Six light modes: bright white, high intensity LED, red, blue, green LEDs, infrared and IR strobe (IFF). Features 125d rotating head, shatterproof lens, IR & lookout modes to prevent visible light sources from operating & battery cap hinged to prevent loss

Technical Specs

  • Item Tactical Handheld Flashlight
  • Flashlight Grouping Type Handheld Flashlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list