FLASHLIGHT MAGLITE 3C CELL BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT MAGLITE 3C CELL BLK

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTS3C016
  • Mfr. Model # S3C016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1216
  • Shipping Weight 0.83 lbs

Product Details

Black 3 C cell Maglite flashlight - each flashlight is equipped with two White Star(R) Krypton gas lamps. Hang pack.

Technical Specs

  • Item Maglite(R) 3 Cell D Flashlight
  • Number of Batteries 3
  • Length 12 - 11/32"
  • Batteries Included No
  • Replacement Lamp Lmxa301
  • Lumens 45 Lm
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Ucp Camo
  • Rechargeable No
  • Body Dia. 2.25"
  • Peak Beam Intensity 16280 Cd
  • Light Output Modes High
  • Beam Distance 254 m
  • Weight with Batteries 30 oz.
  • Water Penetration Rating Ipx4
  • Battery Burn Time 4-1/2 hr
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size C

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list