Skip Content
FLASHLIGHT MAG-LITE 2 C-CELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT MAG-LITE 2 C-CELL

MAGLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLTS2C016
  • Mfr. Model # S2C016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1216
  • Shipping Weight 1.79 lbs

Product Details

Black 2 C cell Maglite flashlight - each flashlight is equipped with two White Star(R) Krypton gas lamps. Hang pack.

Technical Specs

  • Length 8 - 15/16"
  • Item Maglite(R) 2 Cell C Flashlight
  • Number of Batteries 2
  • Batteries Included No
  • Lumens 31 Lm
  • Lamp Type Xenon
  • Replacement Lamp Lmxa201
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Black
  • Body Dia. 2.25"
  • Light Output Modes High
  • Rechargeable No
  • Beam Distance 412 m
  • Peak Beam Intensity 12507 Cd
  • Water Penetration Rating Ipx4
  • Battery Burn Time 4-1/4 hr.
  • Weight with Batteries 15 oz
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Flashlight Grouping Type Handheld Flashlight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list