Skip Content
FLASHLIGHT M10-4C ALKALINE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT M10-4C ALKALINE BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC8040B-BK
  • Mfr. Model # 8040B-BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Product Details

The M8 flashlight features a lightweight Xenoy body, and a high-impact polycarbonate lens. Water resistant, o-ring sealed, and includes a push button switch. Colour - Black. Uses a Xenon bulb and 4 C cell batteries.

Technical Specs

  • Item Handheld Flashlight
  • Length 11.25"
  • Number of Batteries 4
  • Batteries Included No
  • Replacement Lamp 8044
  • Lumens 67
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Black
  • Light Output Modes High
  • Beam Distance 198 m
  • Water Penetration Rating Ipx4
  • Weight with Batteries 18.4 oz.
  • Battery Burn Time 5 hr. 15 min.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Instructions Batteries
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class Ii, Div 2, Groups F and G Class Iii
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Standards CSA,LECEX
  • Body Dia. 2"
  • Peak Beam Intensity 9820 Cd
  • Lamp Life 30 hr.
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 50 - 99
  • Flashlight Beam Type Fixed
  • Flashlight Grade Tactical
  • Maximum Lumens Output 67
  • Run Time on High Setting 5.2 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list