FLASHLIGHT LITHIUM 2 AA 110 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LITHIUM 2 AA 110 LUMENS

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRELMCL21L
  • Mfr. Model # ELMCL21L
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

LED flashlight. Features include advanced circuitry for variable brightness control, pushbutton tail-switch, machined aircraft aluminum casing, waterproof and an automatic shut-off after 30 minutes. Cree LED. 110 Lumen maximum light output. Includes 2 AA

Technical Specs

  • Lumens 110
  • Item General Purpose Flashlight
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size AA

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list