Skip Content
Discontinued with Replacement
FLASHLIGHT LIGHTHAWK 4 CELL ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LIGHTHAWK 4 CELL ORANGE

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS07810
  • Mfr. Model # 07810
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
E-SPOT AC/DC, ORANGE

Price: NA

Product Details

Lighthawk 4-cell rechargeable lantern is the lightest fire lantern available. Features include a weight of only 2.2 lbs., red and white oscillating LED taillights, lithium-ion battery, an unparalleled smoke-piercing beam, and a 90 degree articulating head

Technical Specs

  • Item Lighthawk(TM) Fire 4-Cell
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size 4 Cell
  • Length 9.50"
  • Includes 120 VAC Cord
  • Batteries Included Yes
  • Lumens 125
  • Safety Rating Class I, Div. 2 Groups A, B, C, D
  • Body Colour Orange
  • Lamp Life 100 hr.
  • Rechargeable Yes
  • Battery Burn Time 3.5 hr.
  • Run Time on High Setting 3.5 hr.
  • Maximum Lumens Output 125
  • Lumens Range 100 - 249
  • Safety Rated Class I, Div. 2
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Grouping Type Lantern
  • Flashlight Body Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list