Skip Content
Discontinued with Replacement
FLASHLIGHT LED X7R RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED X7R RECHARGEABLE

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880096
  • Mfr. Model # 880096
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.14 lbs
Suggested Replacement Product
STINGER LED HL AC/DC NIMH BATT

Price: NA

Technical Specs

  • Item Rechargeable Flashlight
  • Length 7"
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 500/70
  • Switch Type Button
  • Body Colour Black
  • Lens Material Polymethyl Metacrylate
  • Light Output Modes Morse Code, Boost, Power, Low, Dim, Blink, SOS, Defense Strobe
  • Beam Distance 320 m/120 m
  • Battery Burn Time 1 hr. 30 min./7 hr. 30 min.
  • Water Penetration Rating IPX4
  • Weight with Batteries 8.5 oz
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size ICR 18650
  • Includes Lanyard, Power Supply, Floating USB Cable, Intelligent Clip, Charging Dock
  • Lumens Range 450 - 750
  • Maximum Lumens Output 500
  • Run Time on High Setting 1.5 hr.
  • Flashlight Grade Industrial
  • Flashlight Beam Type Adjustable
  • Special Light Output Mode SOS, Strobe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list