Discontinued with Replacement
FLASHLIGHT LED X21 AREA/SEARCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED X21 AREA/SEARCH

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880008
  • Mfr. Model # 880008
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs
Suggested Replacement Product
FLASHLIGHT,PROTAC HL4,4XCR123A,2200 LUM

Your Price: NA

Product Details

High power torch. 1,500/250 lumens on high/low. Beam distance on high/low 600m/250m. Runtime on high/low 10 hr./55 hr. IPX4 rated. Broad circular beam as well as a sharply focused searchlight beam. Use 4 D cell batteries.

Technical Specs

  • Length 15-5/8"
  • Item Industrial Handheld Flashlight
  • Batteries Included Yes
  • Number of Batteries 4
  • Lens Material Polymethyl Metacrylate
  • Switch Type Button
  • Lumens 1,500/250
  • Body Colour Black
  • Body Dia. 1.49"
  • Light Output Modes High/Medium/Low/Strobe/SOS
  • Rechargeable No
  • Beam Distance 600 m/250 m
  • Water Penetration Rating IPX4
  • Weight with Batteries 49.38 oz.
  • Lamp Life 50,000 hr.
  • Battery Burn Time 10 hr./50 hr.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Includes Strap
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length 5 yr.
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 1,500
  • Flashlight Beam Type Adjustable
  • Run Time on High Setting 10 hr.
  • Flashlight Grade Industrial
  • Special Light Output Mode SOS, Strobe
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list