Skip Content
FLASHLIGHT LED V2 DUAL COLOR 3XAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED V2 DUAL COLOR 3XAA

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880040
  • Mfr. Model # 880040
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item General Purpose Flashlight
  • Number of Batteries 3
  • Length 3-15/16"
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 100
  • Body Colour Black
  • Body Dia. 0.75"
  • Switch Type Button
  • Beam Distance 42 m
  • Battery Burn Time 3 hr. 30 min.
  • Water Penetration Rating IPX4
  • Weight with Batteries 3.17 oz
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list