Skip Content
Discontinued with Replacement
FLASHLIGHT LED TACTICAL 3WATT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED TACTICAL 3WATT BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2390BK
  • Mfr. Model # 2390BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1222
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
FLASHLIGHT LED 2-CR123

Price: NA

Product Details

Pelican M6 tactical LED flashlight. 3 watt Cree LED. 177 output lumens with a 2 hour 30 minute runtime. 155 meter beam distance with a peak beam intensity of 6,002 Candela measured to ANSI standards. Features a machined aluminum body with a knurled grip. Uses two CR123 lithium batteries that are included. Includes a Cordura holster. Colour black.

Technical Specs

  • Includes Instructions Batteries
  • Item Tactical Handheld Flashlight
  • Number of Batteries 2
  • Length 5.31"
  • Batteries Included Yes
  • Lens Material Polycarbonate
  • Lumens 177
  • Switch Type Push Button
  • Body Colour Black
  • Light Output Modes High
  • Rechargeable No
  • Beam Distance 155 m
  • Peak Beam Intensity 6002 Cd
  • Water Penetration Rating Ipx4
  • Battery Burn Time 2 hr. 30 min.
  • Weight with Batteries 5.6 oz.
  • Lamp Life 10,000 hr.
  • Flashlight Battery Size CR123
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Lithium-Ion
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.25"
  • Drop Rating 1.5 m
  • Run Time on High Setting 2.5 hr.
  • Lumens Range 100 - 249
  • Maximum Lumens Output 177
  • Flashlight Grade Tactical
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list