FLASHLIGHT LED TAC TORCH 3XAAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED TAC TORCH 3XAAA

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880026
  • Mfr. Model # 880026
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Length 4-9/16"
  • Item General Purpose Flashlight
  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 280/25
  • Switch Type Button
  • Body Colour Black
  • Body Dia. 1.25"
  • Beam Distance 220 m/80 m
  • Light Output Modes 2
  • Water Penetration Rating IPX4
  • Battery Burn Time 3 hr./25 hr.
  • Weight with Batteries 4.67 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list