Skip Content
FLASHLIGHT LED T7 FOCUSING 4XAAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT LED T7 FOCUSING 4XAAA

LED LENSER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH880006
  • Mfr. Model # 880006
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Number of Batteries 4
  • Length 5-1/8"
  • Item Tactical Handheld Flashlight
  • Batteries Included Yes
  • Body Material Aluminum
  • Lumens 320/40
  • Lamp Type LED
  • Switch Type Push Button
  • Lens Material Polymethyl Methacrylate
  • Body Colour Black
  • Light Output Modes High/Low
  • Rechargeable No
  • Body Dia. 1.16"
  • Beam Distance 260 m/100 m
  • Battery Burn Time 1 hr./25 hr.
  • Water Penetration Rating IPX4
  • Impact Resistance Yes
  • Lamp Life 50,000 hr.
  • Drop Rating 1.0 m
  • Focus Adjustable
  • Weight with Batteries 6.17 oz.
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List