FLASHLIGHT LED RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT LED RECHARGEABLE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT75710
  • Mfr. Model # 75710
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 8-13/32"
  • Includes Battery
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 350 / 175 / 85
  • Switch Type Push-Button
  • Lens Material Polycarbonate
  • Body Colour Black
  • Light Output Modes High / Medium / Low / Strobe
  • Body Dia. 1.17"
  • Rechargeable Yes
  • Beam Distance 155/219/310 m
  • Water Penetration Rating IPX4
  • Peak Beam Intensity 24,000 High/12,000 Medium/6,000 Low
  • Battery Burn Time 2 hr. (High), 3-3/4 hr. (Medium), 7-1/4 hr. (Low), 5-1/2 hr. (Strobe)
  • Weight with Batteries 12.4 oz.
  • Lamp Life 20,000 hr.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type NiCd
  • Flashlight Battery Size Proprietary
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Run Time on High Setting 2 hr.
  • Lumens Range 250 - 449
  • Maximum Lumens Output 350
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Flashlight Body Material Aluminum

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list