Skip Content
FLASHLIGHT LED RECHARGEABLE YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT LED RECHARGEABLE YELLOW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC3660YW
  • Mfr. Model # 3660YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1218
  • Shipping Weight 1.3 lbs

Product Details

Little Ed Rechargeable LED flashlight. Uses 4 AA cell NiMH batteries. Light output 40 lumens. Runtime 32 hours. Colour yellow.

Technical Specs

  • Includes Instructions Rechargeable Battery Charging Cord Charger Base Lanyard
  • Item Safety Approved Flashlight
  • Batteries Included Yes
  • Length 7.51"
  • Number of Batteries 4
  • Lumens 183
  • Safety Rating Class I, Division 2, Groups A, B, C, and D Temperature Class T4a
  • Lamp Type LED
  • Switch Type One-handed Safety Switch
  • Standards Fm
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Light Output Modes High
  • Rechargeable Yes
  • Beam Distance 153 m
  • Peak Beam Intensity 8050 Cd
  • Water Penetration Rating Ipx7
  • Lamp Life 10,000 hr.
  • Weight with Batteries 10.6 oz
  • Battery Burn Time 4 hr. 30 min.
  • Flashlight Battery Size AA
  • Flashlight Battery Type NiMH
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.75"
  • Drop Rating 1.5 m
  • Run Time on High Setting 5 hr.
  • Lumens Range 100 - 249
  • Safety Rated Class I, Div. 2
  • Maximum Lumens Output 185
  • Flashlight Beam Type Fixed
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list