Discontinued with Replacement
FLASHLIGHT LED RECHARGEABLE BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT LED RECHARGEABLE BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC3660BK
  • Mfr. Model # 3660BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
FLASHLIGHT LED 183 LUMEN RECHRG CID2 YLW

Your Price: NA

Product Details

Little Ed Rechargeable LED flashlight. Uses 4 AA cell NiMH batteries. Light output 40 lumens. Runtime 32 hours. Colour black.

Technical Specs

  • Item Safety Approved Flashlight
  • Includes Instructions Rechargeable Battery Charging Cord Charger Base Lanyard
  • Length 7.51"
  • Number of Batteries 4
  • Batteries Included Yes
  • Lumens 183
  • Switch Type One-handed Safety Switch
  • Standards Fm
  • Safety Rating Class I, Division 2, Groups A, B, C, and D Temperature Class T4a
  • Lens Material Polycarbonate
  • Body Colour Black
  • Light Output Modes High
  • Peak Beam Intensity 8050 Cd
  • Rechargeable Yes
  • Beam Distance 153 m
  • Lamp Life 10,000 hr.
  • Battery Burn Time 4 hr. 30 min.
  • Water Penetration Rating Ipx7
  • Weight with Batteries 10.6 oz
  • Flashlight Battery Type NiMH
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.75"
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 100 - 249
  • Run Time on High Setting 5 hr.
  • Flashlight Beam Type Fixed
  • Maximum Lumens Output 185
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list