Skip Content
FLASHLIGHT LED RECHARGEABLE 110V BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT LED RECHARGEABLE 110V BK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9410BK
  • Mfr. Model # 9410BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

Rechargeable LED flashlight. Uses 4 D cell NiMH batteries. Light output, high 710 lumens, low 300 lumens. Runtime, high 1 hour 45 minutes, low 4 hours 45 minutes. Colour black.

Technical Specs

  • Item Flashlight
  • Length 8-3/4"
  • Batteries Included Yes
  • Body Colour Black
  • Beam Distance High - 430 m. Low - 287 m
  • Battery Burn Time High: 4 hr. 30 min. Low: 10 hr. 30 min.
  • Flashlight Battery Size D
  • Flashlight Battery Type NiMH
  • Includes Instructions, Charging Cable, Charger Base, Shoulder Strap
  • Number of Batteries 6
  • Switch Type Push Button
  • Lumens High:1203. Low:553.
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Standards NFPA 1901
  • Lens Material Polycarbonate
  • Body Dia. 5"
  • Rechargeable Yes
  • Light Output Modes High / Low
  • Peak Beam Intensity 46,328 Cd/20,616 Cd
  • Water Penetration Rating Ipx4
  • Lamp Life 10,000 hr.
  • Weight with Batteries 44.7 oz.
  • Drop Rating 1.5 m
  • Lumens Range Greater Than 750
  • Run Time on High Setting 4.5 hr.
  • Maximum Lumens Output 1,203
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed, Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list