Skip Content
FLASHLIGHT LED/RADIO 18V-14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT LED/RADIO 18V-14.4V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDMR050
  • Mfr. Model # DMR050
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 398
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Batteries 12 V
  • Item Li-Ion LED Flashlight Radio
  • Battery Included No
  • Features Pivoting Head Features 6 Positive Stops , 3 LED Lights, 3 Stage Battery Fuel Gauge, 3 AM / 3 FM Band, Large Front Speaker
  • Battery Pack Replacement MKT194559-8, MKT194066-1, MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Battery Capacity 1.5/3/4/5 Ah
  • Charger Input Voltage 120 V
  • Voltage 14.4 V/18V
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List